Shop All Spray Bottles
Sani-Lav
3/4"GHT Safety White, Plastic Spray Foamer
Mfr # N2F48
Zoro # G5037681
original price:
$130.02
19% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in GHT
- Color Safety Orange/White
- Imprinting No Imprinting
- Material Plastic
- For Use With Cleaning, Degreasing or Disinfecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N2F48
- Zoro # G5037681
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Size | 3/4 in GHT |
Overall Height | 7 1/2 in |
Closure Size | 102/410 |
Dip Tube Length | 5 1/4 in |
Details
Item | Spray Foamer |
Color | Safety Orange/White |
Imprinting | No Imprinting |
Material | Plastic |
For Use With | Cleaning, Degreasing or Disinfecting |
Bottle Material | Plastic |
Includes | 48 oz Container, Model N2 Spray Nozzle, Model N2F48L Foamer Lid Kit, Model N2FC Aluminum Coupler, Model N2FM Metering Tip Kit with 14 Colored Tips |
Bottle Color | White |
Container Capacity | 48 oz |
Dispensing Type | Foam |
Closure Thread Style | 410 |
Sprayer Color | Orange |
Graduation Increments | 1 fl oz |
Closure Diamenter | 102 mm |
Seal Material | Viton |
Acid Resistant Seal | Yes |
Graduation Markings | Yes |
Sprayer Material | Plastic |
Description
Spray Foamer, Dispensing Type Foam, 48 oz, White, Sprayer Color Orange, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 5 1/4 in, Acid Resistant Seal Yes, Seal Material Viton, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 7 1/2 in, Closure Size 102/410, 48 oz Container, Model N2 Spray Nozzle, Model N2F48L Foamer Lid Kit, Model N2FC Aluminum Coupler, Model N2FM Metering Tip Kit with 14 Colored Tips, Closure Diamenter 102 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Brown upright broom, coarse 13" sweep, 54" wood handle (5619-R)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Fresh Light Honeysuckle Fragrance Lotion Hand Soap (FG4015431)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- WALTER SURFACE TECHNOLOGIES Af Refillable Bottle, Cb100 (53M105)
- UNGER Replacement Sleeve, 18"L, Fabric (WS450)
- DIVERSEY Bottle, w/ Spray, 32 oz, 12PK, Clear (DVO05357)
- BOARDWALK Trigger Sprayer, 7-1/4" Tube, Gray, PK24 (511301)
- OTHER PRODUCT BRANDS Clear Empty Bottle 32 oz. (1148-QT)
- WALTER SURFACE TECHNOLOGIES Air Force Af-Pl 200L, 2 Yrs Warranty (53M012AFPLD)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- Sani-Lav Spray Bottles