Shop All Utility Sinks
Sani-Lav
21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink
Mfr # U24241
Zoro # G4050405
product price: $1,758.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 45 1/2 in
- Overall Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # U24241
- Zoro # G4050405
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 45 1/2 in |
Overall Length | 27 in |
Bowl Depth | 12 in |
Overall Width | 27 1/2 in |
Bowl Size | 24 in x 24 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 24 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 24 in |
Description
Utility Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 12 in, Square, Bowl Size 24 in x 24 in, Non CEC Compliant, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Floor, No. of Bowls 1, Number of Drainboards 0, Number of Faucet Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- FIREYE Meuvs4 Uv Self Check Amp, 3 Sec (MEUVS4)
- KOHLER Cimarron Ch Eb 128 Rev 360 2-Pc Tlt (31621-95)
- AMERICAN STANDARD Dual Handle AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM, Polished chrome (7500.160.002)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531F1)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- SANI-LAV 17 1/2 in W x 20 in L x 43 1/2 in H, Floor, Hand Sink (727.5)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- SANI-LAV Single Pedal Valve, Bottom Mnt w/SS Part (112S)
- TERRAZZO-WARE 36 W x 36 L x 12 in H, Terrazzo, Mop Sink (TDF-36)
- Sani-Lav Utility Sinks