Shop All Utility Sinks
Sani-Lav
20 in W x 31 in L x 18 1/2 in H, Wall Mount, Scrub Sink
Mfr # 532F
Zoro # G8059676
product price: $1,578.99
/ea
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 18 1/2 in
- Overall Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 532F
- Zoro # G8059676
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 18 1/2 in |
Overall Length | 31 in |
Bowl Depth | 10 1/2 in |
Overall Width | 20 in |
Back Splash Height | 8 in |
Faucet Hole Dia. | 7/8 in |
Bowl Size | 28 in x 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 16 1/2 in |
Bowl Length | 28 in |
Water Inlet Connection Size | 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 28 in x 16 1/2 in, Non CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pop-Up Rod -Serin- (M962420-0020A)
- ASAHI Gate Valve, 3" Pipe Size, Polypropylene (1251030)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412C)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- Sani-Lav Utility Sinks