Shop All Utility Sinks
Sani-Lav
20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink
Mfr # 531F
Zoro # G8440634
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material 14 ga. 304 Stainless Steel
- Color Silver
- Overall Height 18 1/2 in
- Overall Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 531F
- Zoro # G8440634
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 18 1/2 in |
Overall Length | 25 in |
Bowl Depth | 10 1/2 in |
Overall Width | 20 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 22 in x 16 1/2 in |
Back Splash Height | 8 in |
Bowl Length | 22 in |
Bowl Width | 16 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 22 in x 16 1/2 in, Silver, Drain Opening 3 1/2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flow Control Washer, 3/8 in Dia, Black (0469-020-001)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-41)
- BONOMI NSF, Butterfly Wafer, 10", EPDM, SS Disc (N500S-10)
- LEGEND VALVE 1-1/4" PERT TUBE 300 FT COIL (500-114-300)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U18182)
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- BK RESOURCES 23.5 in W x 40.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18LS)
- Sani-Lav Utility Sinks