Shop All Showerhead and Tub Accessories
Sani-Lav
1-1/8" Washdown Hose 75 ft, EPDM
Mfr # H753
Zoro # G0225841
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Orange
- Material EPDM
- Length 75 ft
- Includes Stainless Steel Swivel 3/4 in GHT Hose End
- Pipe Size 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # H753
- Zoro # G0225841
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 75 ft |
Pipe Size | 1 1/8 in |
Hose Inside Dia. | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Length | 75 ft |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 4/25 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 4/25 in, Hose Length 75 ft, Hose Color Safety Orange, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type FGHT, Hose Fitting B Type Swivel MGHT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- MILWAUKEE VALVE Butterfly Valve, 2 In, 120 VAC/Nema 4 (MBEOO - 2)
- B & K Mansfield Vac Breakr Kit (9D00086807)
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214214)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H75W3)
- SANI-LAV 1-1/8" Washdown Hose 100 ft, EPDM (H1003)
- SYMMONS Shower Mixing Valve 7-1/2", Chrome (S-9600-TS-P)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries ValvTrim w/3S IntegDvrtr Ch (T27T859)
- KOHLER Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass (26348-9-2MB)
- Sani-Lav Showerhead and Tub Accessories