Shop All Showerhead and Tub Accessories
Sani-Lav
1-1/8" Washdown Hose 100 ft, EPDM
Mfr # H100W3
Zoro # G0225832
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material EPDM
- Length 100 ft
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Type 3/4 in GHT Stainless Steel Female Inlet and 3/4 in Swivel Male On The Other End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # H100W3
- Zoro # G0225832
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 100 ft |
Pipe Size | 1 1/8 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 4/25 in |
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 4/25 in, Hose Length 100 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type FGHT, Hose Fitting B Type Swivel MGHT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Flange Repair Kit, Steel, 1-1/2" (9D0010672X)
- LEGEND VALVE 2" T-408 GATE VALVE (104-708)
- ZORO SELECT Nipple, 1-1/4 In, Thrd at One End, 6 In, 316 (T6WNG10)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H753)
- SANI-LAV 1-1/8" Washdown Hose 100 ft, EPDM (H1003)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H75W3)
- MOEN 6" Straight Shower Arm (116651ORB)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS10581-4-SN)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300-WH)
- KENNEY MFG Over the Door Storage Hook, Polished Pewter (KN61558V2)
- Sani-Lav Showerhead and Tub Accessories