Shop All Radios
This Product is Discontinued
Sangean
Worksite AM/FM Utility Radio (Discontinued)
Mfr # LB-100
Zoro # G0197925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Battery
- Number of Speakers 1
- Height 7.3"
- Width 11.8"
- Depth 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.3" |
Width | 11.8" |
Depth | 9.1" |
Battery Size | C |
Details
Power Source | Battery |
Number of Speakers | 1 |
Number of Batteries | 4 |
Product Type | Radio Tuner |
Description
Sangean's Compact-Size Utility Worksite LB-100 LUNCHBOX AM/FM Digital PLL Radio Tuner includes leading-edge features offers best-in-class reception, durability, Rain/Dust/Shock Resistant, superior sound quality and convenience. It makes this radio suitable for both in and outdoor work not to mention its simple operation and made for tradesman who enjoys their music while at a job-site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.