Sangean SR-36 AM & FM Pocket Radiowith tuning
Mfr # SR-36
Zoro # G604169179
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The SR-36 is a hand-held radio that is modest in size, but bold in sound with the strength to pull in all those distant AM/FM stations. The new horizontal design from its top-selling predecessor still makes it the perfect travel companion, but also sits perfectly on any flat surface. With the built-in speaker, you have the option for headphone-free listening or simply plug in your earbuds for a more private listening experience. With the SR-36’s excellent sound and reception and its built-in speaker, you will be able to enjoy every day trip, journey, and adventure without ever missing your favorite radio station again.
Features- DSP tuner with rotary tuning knob
- Tuning LED Indicator with dial scale
- Excellent reception with telescopic FM antenna and built-in AM antenna
- Mono headphone output
- Operates on 2 AA batteries
- AM/FM Pocket Radio with DSP Tuning
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For QUICK CHARGE SCO3615 (SCO3615)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64in (PMMN4059B)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- MIDLAND RADIO Weather Radio, Black, Channels AM/FM, NOA (WR400)
- NABC NABC - Saft - Again and Again STB-912 Ultra Cordless Phone Battery - 3.6V-600Mah Ni-Cd 31-2Aa with Jst (STB-912)
- GPX GPX PC332B Portable CD Player with FM Radio (PC332B)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- Sangean Radios