Shop All Radios
Sangean
Sangean SG-106 Portable AM & FM Digital Tuning Portable Receiver; Grey & Black
Mfr # SG-106
Zoro # G504154053
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 10 Memory Preset Stations (5 FM, 5 AM)
- Powered by Both Rechargeable and Dry Cell Batteries
- Rechargeable with Battery Power Indicator
- Digital Tuning System
- Alarm by Radio or HWS (Humane Wake System) Buzzer
- Auto Scan Station
- Sleep Timer
- Snooze Function
- Color: Grey & Black
- Frequency: 522 - 1710 kHz
- Output Power: 1 watts
- Size: 3 in.
- Impedance: 8 Ohm
- Width: 8.46 in.
- Height: 4.57 in.
- Depth: 1.57 in.
- Power Supply: DC 12V
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Honeywell Battery (300-11186)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Leoch LPC12-100 (MAX3960896)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone 1 Button, Keypad (394AL-001)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- GPX Portable AM/FM Radio (R116B)
- EDIFIER R1280T 42-Watt-RMS Amplified Bookshelf Speaker System (4001345)
- JACKPAK Radio/4000 mAh/Weather/AUX Music Player/Flashlight/SOS/Wall Charger, Hand Crank, Solar Panel/USB (5180417)
- WEATHERX AM/FM/Weather Radio with Flashlight (WR383R)
- Sangean Radios