Sangean PR-D17 AM & FM Portable Radio with Voice Prompt
Mfr # PR-D17
Zoro # G704174608
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PR-D17 was designed with special consideration for the vision impaired. Practical voice prompts and high contrast large yellow rotary tuning and volume control knobs and preset buttons with raised symbols to aid in identification have been added which makes operating the PR-D17 simple and intuitive. Each button press is followed by an audio prompt to help guide the user through actions such as station browsing, setting the alarm clock, radio station information, time and settings. With a growing and aging population the PR-D17 is a necessary item for the Radio enthusiast who is blind or vision impaired. Large and easy to read Backlit LCD display that highlights RDS information, reception, frequency strength, battery and alarm symbols. Built-in 200 mm AM Ferrite Antenna bar allows for best AM reception along with an external adjustable FM telescopic antenna.
Features- Digital Tuning Portable Radio Features Helpful Voice Prompts for Visually Impaired Users
- 10 Station Presets
- Specially Designed for Blind and Partially Sighted People
- High Contrast Yellow Controls and Preset Key Controls with Raised Symbols to Aid Identification
- Thoughtful Voice Prompts of Controls to Announce Functions
- Easy to Read LCD Display with Backlight
- Excellent Reception and Stereo Audio Performance
- Stereo and Mono Switch
- Auto Scan Stations
- Alarm Timer by Buzzer or Radio
- HWS Buzzer
- Adjustable Sleep Timer
- 2.5 Inches Full Range Speaker for Exceptional Sound Performance
- Battery Power Status Indication
- Large Rotary Tuning and Volume Control Knobs
- Adapter Included
- I/O Jacks: DC in, Aux-in & Headphone
- Output Power: 1W
- Power: AC-DC
- Power Supply: DC 9V/700mA
- Batteries: 6 x 1.5V
- Dimension: 5.35" x 10.24" x 2.48"
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- PEERLESS Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen (PT660)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING IVISA50LIGHT 50 Light Portable PA System and iPod Player (IVISA50LIGHT)
- GEMINI Professional Power Amp (3,000 Watts) (XGA-3000)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- INNOVATIVE TECHNOLOGY 6-in-1 Victrola Entertainment Center (VTA-200B-MAH)
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- Sangean Radios