Sangean PR-D12 AM & FM NOAA Weather Alert Digital Tuning Portable Radio
Mfr # PR-D12
Zoro # G404157215
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PR-D12 is a rugged digital AM / FM Public Alert Certified Radio. No matter where you are the PR-D12 lets you listen to your favorite music, news and radio programs while keeping you safe with up to date weather forecasting and alerts. The NOAA Weather Alert Emergency Channel sounds a very loud audible tone when an extreme weather condition is imminent and/or a police emergency has occurred or any type of public awareness becomes critical. The solid construction build of the PR-D12 is designed to withstand most environments and abuse while providing excellent Sensitivity and Selectivity for best reception capabilities. Convenient access to 45 preset (20 AM, 20 FM, 5 W x ) with pre-set and page buttons on top the PR-D12 will allow you to switch your favorite station easily.
Features- FM / AM / NOAA Weather Band
- 45 Memory Preset Stations (20 FM, 20 AM, 5 W x )
- Receives all 7 NOAA Weather Channel
- Public Alert Certified Weather Radio
- Automatic Alert Warns you of Hazardous Condition
- Easy to Read LCD Display with Backlight
- Auto Seek Station
- 2 Alarm Timers by Buzzer or Radio
- Snooze Function
- Adjustable Sleep Timer
- Stereo Over Earphone
- Adapter Included
- FM Frequency (MHz): 87.5 - 108
- MW Frequency (kHz): 522 - 1710 (9k) / 520 - 1710 (10k)
- WEATHER Frequency: CH 1-7 CH
- Memory Presets: 45 (20 FM, 20 AM and 5 W x )
- Stereo: Earphones
- Output Power: 1W
- Earphones Output Power: 1m W x 2
- Batteries Output Power: 0.6W
- Power Supply: DC 9V / 700mA
- Batteries (Main Power): 4 x 1.5V (UM-3)
- Dimension: 8.84" W x 5.28" H x 1.98" D
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower (ML-U1-CCA1295)
- ILC Replacement for Dell Latitude D630 Battery (LATITUDE D630 BATTERY DELL)
- ILC Replacement for Hitachi Ux21516 Lamp & Housing (UX21516 LAMP & HOUSING HITACHI)
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- VIKING ELECTRONICS Viking Electronics VK-PA-IP SIP Multicast Paging Adapter Amplifier (VK-PA-IP)
- JENSEN Portable Bluetooth Recharageable Speaker (JEP-175)
- PHILIPS Mini Cassette Dictation Recorder (LFH038800B)
- FIVEGEARS AM & FM Wooden Radio - Walnut (FI261416)
- INNOVATIVE TECHNOLOGY Victrola Portable Vintage Turntable, BK (VSC-550-BLK)
- Sangean Radios