Shop All Radios
Sangean
Sangean LB-100 Worksite Am/Fm Utility Radio
Mfr # LB-100
Zoro # G204173651
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Number of Speakers 1
- Color Yellow
- Height 7.3"
- Width 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.3" |
Width | 11.8" |
Depth | 9.1" |
Battery Size | C |
Details
Item | Radio Tuner |
Power Source | Battery |
Number of Speakers | 1 |
Color | Yellow |
Number of Batteries | 4 |
Tuner | Analog/Digital |
Minimum Frequency (AM) | 520 kHz |
Maximum Frequency (AM) | 1.71 MHz |
Minimum Frequency (FM) | 87.50 MHz |
Number of AM Station Presets | 6 |
Maximum Frequency Response | 108 MHz |
Display Screen Type | LCD |
Number of FM Station Presets | 6 |
Frequency Band Type | AM |
Description
PROFESSIONAL AM/FM DIGITAL RADIO; RAIN, DUST & SHOCK RESISTANT; PLL TUNER; LARGE BACKLIT LCD DISPLAY; 5 AM/5 FM STATION PRESETS; FLEXIBLE ANTENNA; HIGH POWERED SPEAKER; 5" WATER RESISTANT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010) (YTZ14S16)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- COMPREHENSIVE Comprehensive Standard Series XLR Plug to Jack Audio Cable 10ft (XLRP-XLRJ-10ST)
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Red (RXC-25BTRED)
- KARAOKE USA Bluetooth Karaoke Machine With Synchronized Leds (GF846)
- Sangean Radios