Sangean HDR-15 HD AM & FM-RBDS Digital Tuning Clock Radio with USB Phone Charging
Mfr # HDR-15
Zoro # G903743186
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Engineered for Quality and HD Radio Sound Discover the experience of crystal-clear, distortion-free HD Radio with the Sangean HDR-15 Clock Radio. Backed by Sangeans 45 years of experience in quality, high-performance radios, the HDR-15 features the latest in HD Radio Technology. A Great Bedside Campion with 3 Alarms This stylish radio features 3 alarm functions with HWS (Humane Waking System) that wakes you to your choice of a buzzer or radio that will start off with a soft low volume and gradually increases. USB Phone Charging A built-in USB 5V/1A port allows you to charge your mobile phone and awake with a full charge, ready for the day.
Features- HD Radio Digital and Analog AM / FM-RBDS Reception
- 40 Memory Presets (20 FM, 20 AM)
- PAD (Program Associated Data) Service
- Support for Emergency Alerts Function
- Automatic Multicast Re-Configuration
- Automatic Simulcast Re-Configuration
- Auto Ensemble Seek
- Real Time Clock with Alarm, Sleep and Nap Timer Function
- 3 Alarm Timers by Radio, Buzzer
- HWS (Humane Wake System) Buzzer and Radio
- Information Display for Channel Frequency, Call Sign, Radio Text, Audio
- Mode, Service Mode, Signal Quality, Clock Time and EA Messages
- Adjustable Display Dimmer Adjustment
- Auxiliary Input for Additional Audio Sources
- Record Output for Connecting to Hi-Fi System
- USB 5V / 1A for Charging Mobile Phone
- Supplied FM Wire Antenna and AC Adapter
- DC In, Aux-In, Rec-Out, Stereo Headphone Output
- FM Wire Antenna and AC Adapter Included
- FM Frequency (MHz): 87.5 - 108.0
- RDS / RBDS: PI (Call Sign) / PS / PTY / RT / CT
- MW Frequency (kHz): 520 - 1710
- Memory Presets: 40 (20 FM, 20 AM)
- Output Power: 1.4W
- Power: DC-In
- Earphones Output Power: 1m W x 2
- Power: DC-In
- USB: DC Out 5V / 1A & Update Software
- Power Supply: DC 6V / 2A
- Power Adapter: 6V / 2A
- Dimension: 6.77"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- INFINITY INSTRUMENTS Square Retro Black Wall Clock, 9.25 in. (13228BK-4103)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- CLOCK KING Eloise French Country Wall Clock (CL191491)
- COOPER CLASSICS Whitley Clock (40034)
- Sangean Clocks