Shop All Radios
Sangean
Sangean DT-800YL 7 Weather Weather & Alert Radio with Weather Disaster; Yellow
Mfr # DT-800YL
Zoro # G904135898
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Weather & alert radio.
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Yellow
- Radio Channels: 7
- Frequency Band: AM, FM
- Input Voltage: 5V DC
- Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- EVEREADY MAX 2PK AAAA Battery (E96BP-2)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio Yellow (R-100CYEL)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- ETON Portable Weather Radio, Green, 6-1/2" L (NSP101WXGR)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- Sangean Radios