Shop All Radios
Sangean
Sangean DT-800BK 7 Weather Weather & Alert Radio with Weather Disaster; Black
Mfr # DT-800BK
Zoro # G104135797
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Weather & alert radio.
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Black
- Radio Channels: 7
- Frequency Band: AM, FM
- Input Voltage: 5V DC
- Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr12600set-ft3 (CR12600SET-FT3 SANYO)
- REED INSTRUMENTS USB Cable, For Use With Mfr. No. R8085 (R8085-USB)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- ICOM Antenna, 470-512MHz, 5-1/2" L (FASC72U)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- DURSTON MANUFACTURING INCLUDES: VIMMS64 & VIV458L (VIMMS64/V458L)
- ROLLS ROLLS RM82 Channel Mic-Line Mixer (RM82)
- GPX Portable Radio Am/Fm (R633B)
- KJB SECURITY KJB Security Products DR100 Key Fob Style Voice Recorder - 2GB (DR100)
- GPX Portable AM/FM Armband Radio (R300B)
- Sangean Radios