Shop All Radios
Sangean
Sangean DT-120 AM-FM Stereo Digital Tuning Pocket Radio - White
Mfr # DT-120
Zoro # G704158073
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sangean Electronics has established a reputation for manufacturing the highest quality standards and performance for over 35 years in the Consumer Electronics Industry. Their state-of-the art factory is ISO 9001 certified and features the latest technological innovations in Engineering, Design and Manufacturing. Sangean Electronics priority is to supply the highest quality products that can achieve maximum success for their customers.
Anyone who is concerned about size and style should consider this pocket receiver. It features Sangean's legendary reception and quality. This radio is a sure hit for someone who is looking for a simple and stylish portable to listen to. This unit comes in white and clear options, features 15 presets - 10 FM, 5 AM, auto search, and it has a battery indicator. Uses 1 AAA battery - not included. Includes ear buds.PLL synthesized digital tuning.
15 presets.
Auto tuning system.
Stereo-mono switch.
Stereo headphone jack.
Battery life indicator.
90 minute auto shutoff.
Deep bass boost.
Button lock switch.
Anyone who is concerned about size and style should consider this pocket receiver. It features Sangean's legendary reception and quality. This radio is a sure hit for someone who is looking for a simple and stylish portable to listen to. This unit comes in white and clear options, features 15 presets - 10 FM, 5 AM, auto search, and it has a battery indicator. Uses 1 AAA battery - not included. Includes ear buds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 24V 18W Rev Voltage Poe Inserter, Current Ind (TP-POE-24iR-CI)
- PYLE Daul Passive Direct Box (PDC22)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- SANGEAN Sangean PR-D12 AM & FM NOAA Weather Alert Digital Tuning Portable Radio (PR-D12)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- EMERGENCY ZONE Emergency Zone 509 Emergency Two-Way Radios (5203)
- CROSLEY Crosley AC20 Record Cleaning Kit (AC20)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- Sangean Radios