Sangean CP-100 AM & FM Radio with Bluetooth Speaker & Aux-Input
Mfr # CP-100
Zoro # G903779437
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sangean
- MFR # CP-100
- Zoro # G903779437
- UPC # 729288028154
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
CP-100 Mini Bluetooth Speaker with AM/FM Radio Sangean commitment to designing and manufacturing best in class radios really shows in the CP-100. With worldwide recognition for sound quality, performance, features, functions and durability the CP-100 exemplifies Sangeans commitment to excellence. The CP-100 incorporates a very sensitive AM and FM Tuner to achieve best reception and Built-In Bluetooth technology Version 4.1 allows you to seamlessly stream your music from your favorite Bluetooth device. Housed in an attrictive cabinet with a very unique Megaphone" Bass Port this little radio does not sound little. With Sangean Acoustically Tuned cabinet it allows the Speaker to work effortlessly to achieve a richer bass response, smoother highs and overall natural sound. The Sangean CP-100 has been praised far and wide for its high-quality sound, miniature size and retro styling. Anyone who wants a compact, stylish AM/FM radio with Bluetooth Capabilities and surprisingly good sound should give the CP-100 a listen.
Features- Elegant Classic Style AM/ FM Radio
- Built-In Bluetooth Wireless Audio Streaming
- Tuning and Charging LED
- Acoustically Tuned Cabinet with Front Speaker and Bass Reflex Design for Richer Smoother Bass Response
- Auxiliary Input for Additional Audio Sources like MP3 Player or iPod / iPhone
- Built-In AM Antenna, External FM Wire Antenna and AC Adapter Included
- FM Frequency (MHz): 87.5-108
- MW Frequency (kHz): 520-1710LHZ
- Output Power FM/AM: 4W
- Output Power Bluetooh&aux: 4.5w
- Speaker Size: 2 in.
- Speaker Impedance: 8 ohms
- Power DC IN: 9V/1.2A
- External Antenna: FM EXT ANT (3.5mm Jack)
- Power Supply: DC IN Adaptor 9V/1.2A
- Power Adapter: 9V/1.2A
- Dimension: 5.71" W x 10" H x 3.66" D
- Weight: 2.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 (ML12-12F2207)
- ILC Replacement for Kyocera Duraxe / E4710 Cell Phone Battery (DURAXE / E4710 CELL PHONE BATTERY KYOCERA)
- UPG Sealed Lead Acid Battery, 12 V, 180Ah, UB4D, L4 L Type Tab Terminal, GEL Type (40701)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Flashlight Battery (MAG-1)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- JBL Go 3 Waterproof Bluetooth Speaker, Grey (JBLGO3GRYAM)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- JBL Xtreme 3 Waterproof Bluetooth Speaker, Black Camo (JBLXTREME3CAMOAM)
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- Sangean Bluetooth & Smart Speakers