Shop All Radios
Sangean
Pocket AM/FM Digital Radio (White)
Mfr # DT-120 WHITE
Zoro # G0197557
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Height 3.5"
- Width 1.5"
- Depth 0.5"
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.5" |
Width | 1.5" |
Depth | 0.5" |
Battery Size | AAA |
Details
Power Source | Battery |
Number of Batteries | 1 |
Features | Stereo Separation |
Product Type | Radio Tuner |
Description
Everyone is concerned about style, but not everyone deserves a radio like this. Featuring Sangean's legendary reception and quality, and with the modern design makes this radio a sure hit for someone looking for a simple and stylish portable. This white unit features 15 presets (10 FM, 5 AM), auto search and has a battery indicator. It includes earbuds and requires 2 AAA batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Clore Automotive JNCX2 JumpStarter (ML22-12GEL574)
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM10)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- INNOVATIVE TECHNOLOGY 6-in-1 Victrola Entertainment Center (VTA-200B-GRY)
- SANGEAN AMERICA Sangean America WR-15WL AM & FM Wooden Radio - Walnut (WR-15WL)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- Sangean Radios