Shop All Radios
Sangean
Digital AM/FM Portable Radio
Mfr # PRD-7
Zoro # G0202256
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Height 8.5"
- Width 1.5"
- Depth 4.5"
- Number of Batteries 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.5" |
Width | 1.5" |
Depth | 4.5" |
Battery Size | AA |
Details
Power Source | Battery |
Number of Batteries | 6 |
Features | Backlight |
Product Type | Radio Tuner |
Description
The Sangean PR-D7 is a true portable AM/FM digital radio! All controls are conveniently located on this ultra-compact radio, and you can see the frequency and time on the easy-to-read display. With excellent sensitivity and selectivity, this radio will surprise you with its ability to pull in distant stations. Five presets are available on each band, and the auto seek will automatically seek the active stations across the entire band rather than to the next frequency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Battery Replaces John Deere Lawn Tractor-Riding Mower 108 (ML35-124237231)
- SECURITY DOOR Exit Door Alarm, Delayed Egress, 75dB (1581SNDV)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 8 Pack (ALAA8)
- VICTRON ENERGY Blue Smart IP67 Charger 12/13(1) 120V NEMA 5-15 (BPC121315106)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish) (4003059)
- NABC NABC - Saft - Again and Again STB-912 Ultra Cordless Phone Battery - 3.6V-600Mah Ni-Cd 31-2Aa with Jst (STB-912)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Red (RXC-25BTRED)
- GEMINI Professional Power Amp (3,000 Watts) (XGA-3000)
- ILIVE iLive WR383R AM-FM Weather Band Radio with Flashlight & Lantern (WR383R)
- Sangean Radios