Shop All Bluetooth & Smart Speakers
Sangean
BlueBox AM/FM Ultra-Rugged Digital Receiver with Bluetooth
Mfr # BB-100
Zoro # G0221183
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.2"
- Width 12.8"
- Battery Size C
- Auxiliary Input Yes
- Depth 7.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sangean
- MFR # BB-100
- Zoro # G0221183
- UPC # 729288029922
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 9.2" |
Width | 12.8" |
Battery Size | C |
Depth | 7.6" |
Details
Auxiliary Input | Yes |
Number of Batteries | 4 |
Product Type | Radio Tuner |
Description
The BlueBox from Sangean is an ultrarugged digital tuning radio that's perfect for any jobsite, the beach, the lake or anywhere you'd like to take it without worrying about getting it wet. It's also dust- and shock-resistant. You can connect your favorite streaming device via Bluetooth. In addition the BlueBox can be powered with 4 rechargeable C batteries (not included) that can be charged inside the radio with its built in battery charger.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-rcu304sl Battery (CS-RCU304SL)
- ILC Replacement For CAMERON SINO, CSSGX200SL (CS-SGX200SL)
- ILC Replacement for Interstate 31-mhd Battery (31-MHD BATTERY INTERSTATE)
- 3M PELTOR HY100A CLEAN HYGIENE PAD, 1/pk (HY100A)
- SANGEAN Sangean CP-100 AM & FM Radio with Bluetooth Speaker & Aux-Input (CP-100)
- JBL Go 3 Waterproof Bluetooth Speaker, Grey (JBLGO3GRYAM)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- BOSS AUDIO Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts (MC470B)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- WALKERS Passive Muff with Bluetooth (GWP-BTPAS)
- PYLE Portable Bluetooth Karaoke Speaker Radio (PWMA335BT)
- Sangean Bluetooth & Smart Speakers