Shop All Radios
Sangean
AM/FM/NOAA Weather Alert Rechargeable Radio
Mfr # PR-D9W
Zoro # G0203367
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2"
- Width 6.3"
- Depth 1.6"
- Battery Size AA
- Features Rechargeable Battery, Digital Alarm Clock, Sleep Timer, Snooze, Battery Status Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.2" |
Width | 6.3" |
Depth | 1.6" |
Battery Size | AA |
Details
Features | Rechargeable Battery, Digital Alarm Clock, Sleep Timer, Snooze, Battery Status Indicator |
Number of Batteries | 4 |
Input Voltage | 9 V DC |
Product Type | Radio Tuner |
Description
The Sangean PR-D9W AM/FM/NOAA Weather Alert Rechargeable Radio is a versatile device, a well-designed portable AM/FM radio that's also a Public Alert emergency radio. It features a dual alarm clock, battery selector for alkaline/rechargeable NiMH batteries, 19 memory presets, super capacitor back-up power for clock and memory presets, sleep and snooze function and an easy-to-read large LCD display with adjustable illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML8-12MP6111513391533)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- SANGEAN Sangean PR-D12 AM & FM NOAA Weather Alert Digital Tuning Portable Radio (PR-D12)
- SANGEAN Spotify Connect Internet Radio (WFR-39)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- PRESIDENT President Johnson II 12-24 Volt CB Radio (JOHNSON II)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- Sangean Radios