Shop All Radios
This Product is Discontinued
Sangean
AM/FM Weather Crank Radio with USB (Discontinued)
Mfr # MMR-88
Zoro # G0199027
This Product is Discontinued
Key Features
- Color Yellow
- Height 3.3"
- Width 6"
- Depth 2.7"
- Features Charging LED Indicator, Weather Alert LED Indicator, Solar Power Charging, Hand Strap, USB Charging, Auto Shutoff, Cellular Phone Charger, Siren, Clock, Hand Crank Charging, Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.3" |
Width | 6" |
Depth | 2.7" |
Details
Color | Yellow |
Features | Charging LED Indicator, Weather Alert LED Indicator, Solar Power Charging, Hand Strap, USB Charging, Auto Shutoff, Cellular Phone Charger, Siren, Clock, Hand Crank Charging, Flashlight |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Weather & Alert Radio |
Description
This AM/FM Weather Crank Radio with USB is a rugged digital radio with 3 charging modes (hand crank, USB and solar power). A built-in adjustable LED flashlight and loud emergency buzzer give additional functionality for bad weather conditions, and the high-power 850mAh lithium-ion battery keeps the radio powered even in the worst weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.