Shop All Pens
Sanford
uni-ball Stick Gel Pen, Medium 1mm, Silver Metallic Ink, Silver Barrel
Mfr # 60658
Zoro # G6078080
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Silver Metallic
- Tip Size 1 mm
- Weight 0.03 lbs
- Pen Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Silver Metallic |
Weight | 0.03 lbs |
Item | Pens |
Pen Style | Stick |
Pen Grip Type | Smooth |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | IMPACT™ |
Pen Cap Color(s) | Silver |
Pen Tip Type | Conical |
Pen Ink Color(s) | Silver Metallic |
Pen Barrel Color(s) | Silver |
Description
Sanford® uni-ball Stick Gel Pen, Medium 1mm, Silver Metallic Ink, Silver Barrel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Inflated Film, 1400 ft. L (100616919)
- EMI YOSHI EMI Yoshi EMI-SWG2 Squares Mini Wine Glass 2 oz - Pack of 35407 - Clear (EMI-SWG2)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- SANFORD Profile Ballpoint Pen, Retractable, Medium 1 Mm, Blue Ink, Translucent Blue Barrel, 4PK (2113555)
- SANFORD Paper Mate, WRITE BROS. STICK BALLPOINT PEN, MEDIUM 1MM, RED INK/BARREL, DOZEN (3321131C)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- SANFORD Sharpie Plastic Point Stick Water Resistant Pen - Black Ink - Fine - 4 Pack (1742661)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen (3311131C)
- SANFORD SAN Fine Brush Tip Pens, Black (2011280)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- Sanford Pens