Sanford

Sanford LP 101105 Dymo Tape Embosser Color - Metal (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Packing Tape Dispensers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The first in a new line of revolutionary "Intelligent" printers featuring the industry's first POS printer with a back lit graphic LCD display that communicates with you. It is ideal fora variety of applications from retailers end users resellers and software developers in any location or environment the unit has increased functionality that opens doors to the universe. Out of Paper? The two-line LCD display alerts you: "Paper end" "Please change paper" Alternatively if the front cover is open "F cover open" "Please close front cover." There is an applications provided to customize change oredit the display message on LCD.PrinterPrinter Type :  POS receipt printer Printer Technology :  Thermal line Printer Interface :  USB Printer Speed :  Max. 300 mm/sec 2400 dots lines / sec. (fastest print density 100%) Printer Output :  Monochrome Duplex Printout :  OTH RAM Installed Size :  384 KB MediaPrinter / Media Type :  Paper roll Dimensions&MiscellaneousWidth :  5.70 Inch Depth :  7.55 Inch Height :  4.72 Inch Power / BatteryVoltage Required :  AC 100 to 240 V Green Product InformationEPEAT Level :  OTH Energy Star Compliant :  OTH UNSPSC CodeUNSPSC Code :  43212112 

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products