Shop All Pens
Sanford
Sanford 270084 Medium Point Pen; Black - Ppack of 2
Mfr # 270084
Zoro # G104164230
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sharpie 2 Pack Black Medium Point Pen. The performance of a Sharpie marker meets a pen-like precision. A slim design with a medium point creates brilliant marks. Filled with bold, smooth-flowing ink that won't bleed through paper. AP Certified.
Specifications- Country of Origin: United States of America
- Color: Black
- Length: 8"
- Width: 3"
- Height: 4"
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, Master Case, 8 1/2" x 5 1/2", White, 2000/Case (LL135MC)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- SANFORD 0.7 mm Paper Mate Inkjoy Gel Pens, Assorted Color, 20PK (1951718)
- SANFORD Paper Mate, WRITE BROS. STICK BALLPOINT PEN, MEDIUM 1MM, RED INK/BARREL, DOZEN (3321131C)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- SANFORD SAN Gel Pen; 0.7 mm; Black (2096159)
- SANFORD uni-ball Signo 207 Retractable Gel Pen - Black Ink - 0.5 mm Point - Dozen (61255)
- SANFORD Paper Mate Write Bros. Ballpoint Blue Medium, 120PK (9313499)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BK Ink PK (PENLRN5ABX)
- Sanford Pens