Shop All Industrial Markers
This Product is Discontinued
Sanford
Sanford 255159 Regular Tip Uni Paint Marker; Black - Pack of 6 (Discontinued)
Mfr # 255159
Zoro # G004162763
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanford
- MFR # 255159
- Zoro # G004162763
- UPC # 71641068353
- Country of Origin United States
- Category Industrial Markers
Description
Features
- Regular tip & uni paint marker
- Oil & water based
- Marks on virtually any surface
- Glass, metal, wood, rubber, stone, plastic, vinyl, leather, felt, canvas & more
- Quick drying marks opaque & glossy
- Great for commercial uses
- Color coding wires
- Marking hardware
- Labeling instruments & more
- Pack of 6
- Finish: Black
- Country of Origin: United States of America
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29840)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 3", Kraft, 25/Bundle (55VG14)
- SANFORD China Marker, Red (02059-SH)
- SANFORD Marker China Black Medium (02089-SH)
- SANFORD China Marker, White (02060-SH)
- PICA Visor Refillable Multi-Use Marker, Blue (990/41/SB)
- PICA Big Ink Smart-Use Marker XL, Blue (170/41/SB)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Yellow PK (SAN2083)
- U-MARK U-Mark UMARK10102 2 mm A10 Paint Marker; Blue - 12 per Box (UMARK10102)
- Sanford Industrial Markers