Shop All Pens
Sanford
Paper Mate, WRITE BROS. STICK BALLPOINT PEN, MEDIUM 1MM, RED INK/BARREL, DOZEN
Mfr # 3321131C
Zoro # G110827433
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for situations where a large quantity of pens is needed, Paper Mate Stick Pens deliver reliable, smooth writing at an affordable price. These pens feature ballpoint tips that release ink upon contact with paper, reducing drag. The bold ink stands out to make a strong, professional impression. Pen Sub-Brand & Product Family: Write Bros.; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Tyvek Self Seal Expandable Envelopes, 10inW x 13inL x 1-1/2inD, White, 100/Pack (TYE10131WE)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- SANFORD 0.7 mm Paper Mate Inkjoy Gel Pens, Assorted Color, 20PK (1951718)
- SANFORD Sharpie Plastic Point Stick Water Resistant Pen - Black Ink - Fine - 4 Pack (1742661)
- SANFORD uni-ball® Air Rollerball Pen, 0.7mm, Blue Ink, Dozen (1927701)
- SANFORD uni-ball Signo 207 Retractable Gel Pen - Blue Ink - 0.5 mm Point - Dozen (61256)
- SANFORD Paper Mate, FLAIR FELT TIP STICK POROUS POINT MARKER PEN, 0.4MM, ASSORTED INK/BARREL, 8PK (1927694)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red PK12 (PENBLN105B)
- Sanford Pens