Shop All Pens
Sanford
Paper Mate, FLAIR FELT TIP STICK POROUS POINT MARKER PEN, 0.4MM, ASSORTED INK/BARREL, 8PK
Mfr # 1927694
Zoro # G610826073
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Add colorful flair to your drawings and writing with Paper Mate Flair Porous-Point Pens. With their fray-resistant ultra-fine point tips, these pens are ideal for detailed, precise work. The quick-drying, water-based ink prevents smearing and bleeding through paper, ensuring that your work stays tidy. The pens are available in a vibrant array of colors. Pen Sub-Brand & Product Family: Flair Felt Tip; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Telescope with Tripod 40mm with Adjustable and 30x Magnification for Science and Astronomy for Kids (140081AJR)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue PK12 (PENBLN105C)
- SANFORD Paper Mate, FLAIR CANDY POP STICK POROUS POINT PEN, 0.7MM, ASSORTED INK/BARREL, 36PK (1984556)
- SANFORD Paper Mate, WRITE BROS. STICK BALLPOINT PEN, MEDIUM 1MM, RED INK/BARREL, DOZEN (3321131C)
- SANFORD Profile Ballpoint Pen, Retractable, Medium 1 Mm, Blue Ink, Translucent Blue Barrel, 4PK (2113555)
- SANFORD uni-ball Signo 207 Retractable Gel Pen - Blue Ink - 0.5 mm Point - Dozen (61256)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- SANFORD Paper Mate Profile Retractable Ballpoint Pen, 14mm, Black BarrelInk (89465)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (PAP2095472)
- Sanford Pens