Shop All Striping & Marking Paint
Sanford
Marker Paint Med White
Mfr # 10298
Zoro # G407055013
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Application Method Paint Marker for permanent marks on tough surfaces
- Net Weight 0.075 lbs
- Overall Width 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanford
- MFR # 10298
- Zoro # G407055013
- UPC # 81834102986
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Overall Length | 1 in |
Overall Width | 0.7 in |
Details
Application Method | Paint Marker for permanent marks on tough surfaces |
Net Weight | 0.075 lbs |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Rubber Protectant Color Guard, Red, 1 gal. (338131)
- MODERN MASTERS Metallic Paint, WaterBase, Silver, 6 oz (ME150)
- SHORT CUTS Krylon Fusion All-In-One Satin Espresso Paint+Primer Spray Paint 12 oz (K02738007)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- SANFORD Marker Paint Med Red (10297)
- INDUSTRIAL CHOICE Athletic Field Striping Paint, 17 oz., Royal Blue, Water -Based (318193)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based (257403)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- DALTON Striping Paint, 5 gal., Yellow, Water -Based (5040)
- KESON Inverted Marking Paint, 20 oz., Red/Orange, Water -Based (SP20RO)
- SEYMOUR MIDWEST InvertedTipAirTechWhite20oz (20-352)
- Sanford Striping & Marking Paint