Shop All Label Makers & Printers
Sanford
Dymo Label Maker, 1790415, 6 Font Sizes, 458 X 8 X 2, Black
Mfr # 1790415
Zoro # G002713370
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanford
- MFR # 1790415
- Zoro # G002713370
- UPC # 71701059352
- Country of Origin Mexico
- Category Label Makers & Printers
Description
DYMO® LABEL MAKER, 1790415, 6 FONT SIZES, 4-5/8" X 8" X 2", BLACK LABELMANAGER 160 LETS YOU FORMAT YOUR LABELS FAST WITH ONE-TOUCH SMART KEYS. COMPUTER-STYLE KEYBOARD OFFERS FAST TEXT ENTRY. LARGE, 13 CHARACTER X 1 LINE DISPLAY SHOWS TEXT EFFECTS ON SCREEN BEFORE YOU PRINT UP TO TWO LINES WITH A MAXIMUM PRINT HEIGHT OF 22.7 POINT. CHOOSE FROM 6 FONT SIZES, 8 TEXT STYLES, 4 BOXES AND 228 SYMBOLS AND CLIP ART IMAGES. REPRINT LAST LABEL, WITHOUT RETYPING USING LAST-LABEL MEMORY FEATURE. STYLISH, EASY-TO-USE LABEL MAKER ALSO INCLUDES VERTICAL PRINTING, A MANUAL TAPE CUTTER, AND 1/2" BLACK/WHITE STARTER D1 CASSETTE. MAXIMIZE BATTERY LIFE WITH AUTO POWER-OFF FEATURE THAT TURNS OFF LABEL MAKER WHEN NOT IN USE. LABEL MAKER USES DYMO D1 LABELS IN 1/4", 3/8" AND 1/2" WIDTHS AND OPERATES ON SIX AAA BATTERIES OR AC ADAPTER. BATTERIES AND ADAPTER ARE NOT INCLUDED. FEATURES: QWERTY KEYBOARD UNDERLINE VERTICAL PRINTING PRINT PREVIEW MANUAL CUTTER INCLUDES: LABELMANGER 160 LABEL MAKER STARTER D1 CASSETTE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- PRES-A-PLY White Labels, 8-1/2" x 11", Perma, PK100 (30605)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- SAFCO Letter Tray/File Holder, 4, Comp (3265BL)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BROTHER INTERNATIONAL Brother High-Speed Professional Label Printer, , Variable Fonts, White & Gray (QL800)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- Sanford Label Makers & Printers