Shop All Correction Fluid & Erasers
Sanford
Block Eraser, PK3
Mfr # 70501
Zoro # G0678106
product price: $2.69
/pk 3, $0.90/ea
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Size Medium
- Material Soft Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanford
- MFR # 70501
- Zoro # G0678106
- UPC # 070530705010
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Size | Medium |
Details
Item | Block Style Eraser |
Color | Pink |
Material | Soft Rubber |
Description
Block Style Eraser, Color Pink, Material Soft Rubber, Size Medium, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 11" x 11", Kraft, 25/Bundle (11A684)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- SANFORD Sanford Ink Corporation SAN1752229 Expo Cleaner- Nontoxic- 22oz (SAN1752229)
- SANFORD Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 10/Pack - Pkg Qty 8 (6137406)
- SANFORD Paper Mate, PINK PEARL ERASER, RECTANGULAR, MEDIUM, ELASTOMER, 24PK (70520)
- SANFORD Prismaclor, DESIGN KNEADED RUBBER ART ERASER, RECTANGULAR, LARGE, GRAY (70531)
- SANFORD Sanford L.P. PAP39301-2 Papermate Erasermate Pen; Black - 12 Count - 2 Dozan (PAP39301-2)
- SANFORD Sanford® Magic Eraser, Professional, Large, 2-1/2" x 3-1/4" x 1", White (73201)
- KLEENSLATE CONCEPTS Kleenslate Concepts KLS0832-6 Attachable Erasers for Dry Erase for Large Barrel Marker Carded - 4 Per Pack - Pack of 6 (KLS0832-6)
- Sanford Correction Fluid & Erasers