Shop All Hand Wipes
Sanfacon
Moist Towelettes, 5W x 7In. L, PK100
Mfr # 33802
Zoro # G0437954
product price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Packet
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Size 5" x 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanfacon
- MFR # 33802
- Zoro # G0437954
- UPC # 701137314021
- Country of Origin United States
- Category Hand Wipes
Dimensions
Size | 5" x 7" |
Sheet Size | 5 in x 7 in |
Details
Packaging Type | Packet |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 100 |
Color | White |
Hygiene Form | Towels |
Industry Type | Healthcare |
Item | Hand Wipe Towelettes |
Fragrance | Lemon |
Container Type | Box |
Material | Paper |
Form | Moist Towelettes |
Refill Type | No Refill |
Series | None |
Description
Hand Wipe Towelettes, Container Type Box, Fragrance Lemon, Hygiene Properties None, Series None, Wipes per Container 100, Material Paper, Color White, Requires Dispenser No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Cleaning Wipes, Green, Orange Citrus, 8 PK (58310)
- CLOROX Clorox Bleach Cleaner, 4 PK (03098)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- PDI Alcohol Gel, Hand Wipe, Lg, PK1320 (P15984)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, Gentle (52497)
- NAMCO MANUFACTURING Stainless Steel Disinfectant Wipe Dispen (9148SS)
- PERMATEX Hand Cleaner Wipes 72 Count Tub, 25051 (25051)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270/Canister, PK6 (9113-06)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- Sanfacon Hand Wipes