Shop All Cooking Utensils
Sanelli
Sanelli 374618 Premana Professional 7 Inch Chef Spatula
Mfr # 374618
Zoro # G903904174
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanelli
- MFR # 374618
- Zoro # G903904174
- Country of Origin Italy
- Category Cooking Utensils
Description
Blades Resistant hardness (54-56 HRC). Good flexibility. High cutting power. Long edge life. Edge shape especially designed for professional use. Excellent sharpening potential. Handles The exclusive ergonomic handle design is the result of special studies carried out at qualified University Institutes (a research unit named EPM: Ergonomics of Posture and Movement at the Milan Polytechnic) and tested by computerized experimental tests. The ergonomic shape brings a sharp reduction in user fatigue. The soft but slightly rough surface makes the handle non-slip and much safer to use. The material used is non-toxic and complies with the European rules. The material used will resist sudden temperature changes (from -40 degrees C to +150 degrees C) corrosive agents and detergents. This means that the knife can be cleaned in a dishwasher and sterilized. The handle is perfectly balanced with the blade. The handle s green color makes the knife immediately visible on the work bench: greater safety at work. The shape of the handle was designed at the computer. By creating the Premana Professional collection the aim of Coltellerie Sanelli S.p.A. is to make a decisive contribution to improving safety reliability and hygiene at work. No other collection of professional cutlery currently available has all these properties. The Premana Professional collection knives are covered by European and U.S. patents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Perc Top 1-1/2-21/2In (55701)
- STAR MANUFACTURING Light Signal Glo Dot Red (2J-30385)
- DELFIELD Relay, Timer (2194618)
- HOBART Infra-Red Lamp (Red) 120V, 250W (914200)
- CHEF CRAFT 3 in. W X 11 in. L Black/Gray Nylon Slotted Turner (12001)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Wht (41076EC02)
- TABLECRAFT Tomato Corer, Stainless Steel Bulk Pack (10573)
- VOLLRATH Vollrath 8 oz. Stainless Steel Black Handle Solid Spoodle (61182)
- RACHAEL RAY Tools & Gadgets Lazy CrushChop & Flexi Turner Scraping Spoon Set Burgundy (47781)
- RSVP INTERNATIONAL BBQ Round Basting Brush (BQ-BST)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- Sanelli Cooking Utensils