Shop All Cooking Utensils
Sanelli
Sanelli 370615 Premana Professional 6 Inch Lasagne Spatula
Mfr # 370615
Zoro # G603904245
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanelli
- MFR # 370615
- Zoro # G603904245
- Country of Origin Italy
- Category Cooking Utensils
Description
Blades Resistant hardness (54-56 HRC). Good flexibility. High cutting power. Long edge life. Edge shape especially designed for professional use. Excellent sharpening potential. Handles The exclusive ergonomic handle design is the result of special studies carried out at qualified University Institutes (a research unit named EPM: Ergonomics of Posture and Movement at the Milan Polytechnic) and tested by computerized experimental tests. The ergonomic shape brings a sharp reduction in user fatigue. The soft but slightly rough surface makes the handle non-slip and much safer to use. The material used is non-toxic and complies with the European rules. The material used will resist sudden temperature changes (from -40 degrees C to +150 degrees C) corrosive agents and detergents. This means that the knife can be cleaned in a dishwasher and sterilized. The handle is perfectly balanced with the blade. The handle s green color makes the knife immediately visible on the work bench: greater safety at work. The shape of the handle was designed at the computer. By creating the Premana Professional collection the aim of Coltellerie Sanelli S.p.A. is to make a decisive contribution to improving safety reliability and hygiene at work. No other collection of professional cutlery currently available has all these properties. The Premana Professional collection knives are covered by European and U.S. patents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH AFS Fuse 100A (20386)
- MIDDLEBY Switch - On/Off For Marshall - Part# P910129 (P910129)
- STANDARD KEIL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 6416-1010-6401 (6416-1010-6401)
- MULTIPLEX Kit Rc Brackets 5VA (020002673)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (19690)
- WINCO 12 in Wood Spoon (WWP-12)
- PROJEX Rubber Self Adhesive Non-Skid Pad Black Round 1 in. W 16 pk, 16PK (P0044)
- SPARTA Pastry Brush, 9 3/4 in L, Plastic Handle (4040114)
- TABLECRAFT Sandwich Spreader, SS/Plastic Handle, 9.5 (4104W)
- WINCO 14 in Rubber Spatula (PSD-14)
- YUKON GLORY Spatula-Tongs (YG-40066)
- Sanelli Cooking Utensils