Shop All Knives & Cutlery
Sanelli
Sanelli 100622 Premana Professional 8.75 Inch Butchers Knife
Mfr # 100622
Zoro # G503779820
original price:
$108.32
27% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanelli
- MFR # 100622
- Zoro # G503779820
- Country of Origin Italy
- Category Knives & Cutlery
Description
Blades Resistant hardness (54-56 HRC). Good flexibility. High cutting power. Long edge life. Edge shape especially designed for professional use. Excellent sharpening potential. Handles The exclusive ergonomic handle design is the result of special studies carried out at qualified University Institutes (a research unit named EPM: Ergonomics of Posture and Movement at the Milan Polytechnic) and tested by computerized experimental tests. The ergonomic shape brings a sharp reduction in user fatigue. The soft but slightly rough surface makes the handle non-slip and much safer to use. The material used is non-toxic and complies with the European rules. The material used will resist sudden temperature changes (from -40 degrees C to +150 degrees C) corrosive agents and detergents. This means that the knife can be cleaned in a dishwasher and sterilized. The handle is perfectly balanced with the blade. The handle s green color makes the knife immediately visible on the work bench: greater safety at work. The shape of the handle was designed at the computer. By creating the Premana Professional collection the aim of Coltellerie Sanelli S.p.A. is to make a decisive contribution to improving safety reliability and hygiene at work. No other collection of professional cutlery currently available has all these properties. The Premana Professional collection knives are covered by European and U.S. patents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Level Sensor (A39030-021)
- NIECO Element, Heater , 950W, 220V (15691)
- BELSHAW Quartz Element 120V 700W 12-1/4" (204100)
- WELLS SAFETY THERMOSTAT KITW/ 2 SCREWS for Wells (50374)
- SANELLI Sanelli 302632 Premana Professional 12.5 Inch Bread Knife (302632)
- SANELLI Sanelli 304628 Premana Professional 11 Inch Salmon Slicer Knife (304628)
- SANELLI Sanelli 100633 Premana Professional 13 Inch Butchers Knife (100633)
- SANELLI Sanelli 320618 Premana Professional 7 Inch Hashing Knife (320618)
- SANELLI Sanelli 107616 Premana Professional 6.25 Inch Flexable Fillet Knife (107616)
- SANELLI Sanelli 107622 Premana Professional 8.75 Inch Flexable Fillet Knife (107622)
- DEXTER RUSSELL Paring Knife 3 In (15012)
- Sanelli Knives & Cutlery