Shop All Wire Shelf Units
This Product is Discontinued
Sandusky Lee
Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome, Width: 36" (Discontinued)
Mfr # WS362486-C
Zoro # G1852061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Style Open
- Width 36"
- Depth 24"
- Height 86"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # WS362486-C
- Zoro # G1852061
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 86" |
Details
Item | HD Wire Shelving,Chrome,36Wx24Dx86 in.H |
Shelving Style | Open |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 600 lb. to 800 lb. |
Includes | Adjustable Levelers for Uneven Flooring |
Description
HD Wire Shelving,Chrome,36Wx24Dx86 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.