Sandusky Lee

Wire Shelving Unit, 12"D x 20"W x 32"H, 4 Shelves, Black (Discontinued)


This Product is Discontinued
Shop for all Wire Shelf Units

Key Features

  • Width 20"
  • Depth 12"
  • Height 32"
  • Material Stainless Steel
  • Number of Shelves 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 20"
Depth 12"
Height 32"
Overall Height 32 in
Overall Depth 12 in
Overall Width 20 in
Overall HxWxD 32 in x 20 in x 12 in
Overall WxD 20 in x 12 in

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Assembled Unassembled, Powder Coated, Load Capacity per Shelf 85 lb, Material Stainless Steel, Overall Depth 12 in, Overall Height 32 in, Overall Width 20 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 340 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4, Duty Rating Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products