Shop All Wire Shelf Units
Sandusky Lee
Wire Shelving Unit, 10"D x 18"W x 18"H, 3 Shelves, Chrome
Mfr # WS181018-C
Zoro # G6557247
product price: $35.05
/ea
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Depth 10"
- Height 18"
- Material Stainless Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # WS181018-C
- Zoro # G6557247
- UPC # 017567119991
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18" |
Depth | 10" |
Height | 18" |
Overall Width | 18 in |
Overall Height | 18 in |
Overall Depth | 10 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Assembled Unassembled, Chrome, Includes Mounting Hardware Yes, Load Capacity per Shelf 85 lb, Material Stainless Steel, Overall Depth 10 in, Overall Height 18 in, Overall Width 18 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 255 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 3, Duty Rating Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7142)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard (56660)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Yellow, 8 PK (K-QSB207YL-8)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black (2KPL5)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 5 Baskets, 18x60x80 (MBSK1860CH-5)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelving Add-On - 36"W x 18"D x 54"H (A18365C)
- Sandusky Lee Wire Shelving