Shop All Industrial Storage Cabinets
Sandusky Lee
Wardrobe Storage Cabinet, Black, 200 lb
Mfr # EAWR362472-09
Zoro # G711420392
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Overall Width 36 in
- Door Type Solid
- Number of Shelves 1
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # EAWR362472-09
- Zoro # G711420392
- UPC # 017567020488
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Overall Depth | 24 in |
Description
Wardrobe Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB101IV)
- PLANO STOWAWAY 5-34 COMPARTMENT BOX (2370100)
- DURHAM MFG Pigeonhole Bin Unit, 72 Compartments, 8 1/2 in D x 42 in H x 33 3/4 in W (350-95)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE19)
- SANDUSKY LEE Wall Cabinet, Black, Cap. 200 lb, Keyed (WA11301226-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-02)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-07)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- Sandusky Lee Industrial Storage Cabinets