Sandusky Lee

Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wardrobe Lockers

Key Features

  • Locker Configuration (1) Tier, (1) Wide
  • Overall Width 15 in
  • Overall Depth 15 in
  • Overall Height 48 in
  • Opening Width 11 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 15 in
Overall Depth 15 in
Overall Height 48 in
Opening Width 11 3/4 in
Opening Depth 15 in
Opening Height 44 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Yellow, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 44 in, Opening Width 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products