Shop All Work Tables
This Product is Discontinued
Sandusky Lee
Wall Shelf, 250 lb. Shelf Capacity, Steel (Discontinued)
Mfr # HWS4818-2PKW
Zoro # G6578868
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 250 lb
- Overall Height 5 in
- Overall Depth 18 in
- Color White
- Shelving Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # HWS4818-2PKW
- Zoro # G6578868
- UPC # 017567121871
- Country of Origin China
- Category Work Tables
Dimensions
Overall Height | 5 in |
Overall Depth | 18 in |
Overall Width | 48 in |
Usable Width | 48 in |
Usable Depth | 18 in |
Details
Item | Wire Wall Shelf |
Load Capacity | 250 lb |
Color | White |
Shelving Gauge | 24 |
Item - Wall Shelves | Wire Wall Shelf |
Finish - Shelving and Racks | Baked Enamel |
No. of Shelves | 2 |
Shelving Material | Steel |
Shelf Style | Ventilated |
Shelf Capacity | 250 lb |
Number of Shelves | 2 |
Finish | Baked Enamel |
Material | Steel |
Adjustability | Fixed |
Shelf Gauge | 24 ga |
Load Capacity per Shelf | 125 lb |
Mounting Mechanism | Post |
Description
Wire Wall Shelf, 24 ga, Ventilated Shelf Style, 125 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 18 in, Usable Width 48 in, Mounting Mechanism Post, Overall Depth 18 in, Overall Height 5 in, Overall Width 48 in, 250 lb Load Capacity, Steel, Fixed, White, Baked Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.