Sandusky Lee

Wall Mount Storage Cabinet, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wall Mount Cabinets

Key Features

  • Cabinet Strength Rating Commercial
  • Width of Cabinet 30 in
  • Depth of Cabinet 12 in
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width of Cabinet 30 in
Depth of Cabinet 12 in
Height of Cabinet 30 in
Overall Cabinet Height 30"
Overall Cabinet Width 30"

Description

Wall Cabinet, Height of Cabinet 30 in, Width of Cabinet 30 in, Depth of Cabinet 12 in, Cabinet Door Type Standard, Cabinet Locking Mechanism Electronic Keypad, Cabinet Shelf Style Adjustable, Number of Cabinet Shelves 1, Load Capacity 100 lb, Method of Construction Boltless, Includes Mounting Hardware No, Cabinet Color Black, Net Weight 50 lb, Unassembled, 22 Gauge, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Mounting Hole Spacing 4 in, 150 lb Shelf Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.