Sandusky Lee

Wall Mount Cabinet, Welded, Black (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Wall Mount Cabinets

Key Features

  • Cabinet Strength Rating Commercial
  • Width of Cabinet 30 in
  • Depth of Cabinet 12 in
  • Height of Cabinet 30 in
  • Assembled/Unassembled Assembled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width of Cabinet 30 in
Depth of Cabinet 12 in
Height of Cabinet 30 in
Overall Cabinet Width 30"
Overall Cabinet Height 30"
Overall Width 30 in
Overall Height 30 in
Overall Depth 12 in
Overall WxD 30 in x 12 in
Overall WxDxH 30 in x 12 in x 30 in

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Number of Shelves 1, Overall Depth 12 in, Overall Height 30 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga, Shelf Adjustability Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.