Shop All Desks
This Product is Discontinued
Sandusky Lee
Teachers Desk, 30 in D, 60 in W, 29 1/2 in H, Base: Black, Top: Medium Oak, Laminated Wood (Discontinued)
Mfr # DQ6030BO
Zoro # G5484068
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Teachers Desk
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29 1/2 in
- Color Base: Black, Top: Medium Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # DQ6030BO
- Zoro # G5484068
- UPC # 017567087559
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29 1/2 in |
Width | 60" |
Details
Type | Teachers Desk |
Item | Teachers Desk |
Color | Base: Black, Top: Medium Oak |
Material | Laminated Wood |
Number of Drawers | 5 |
Base Material | Steel |
Frame Material | Heavy Duty Steel |
Assembly | Required |
Handle | Central Locking Arch Design Pull |
Series | 600 Series |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Number of Pedestals | 2 |
Includes | Central Locking System for All Drawers, Drawer Handles, Pull Out Center Drawer, Box Drawer Divider |
Pedestal Style | Three-Quarter |
Keyboard Shelf | No |
Color Top | Medium Oak |
Color Base | Black |
Top Material | Laminated Wood |
Pedestal Location | Left and Right |
Description
Teachers Desk,60X29-1/2X30",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.