Shop All Desks
This Product is Discontinued
Sandusky Lee
Teachers Desk, 30" D, Base: Putty, Top: Medium Oak, Laminated (Discontinued)
Mfr # DP906030PO
Zoro # G1851090
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Teachers Desk
- Overall Depth 30"
- Color Base: Putty, Top: Medium Oak
- Material Laminated
- Series 900 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # DP906030PO
- Zoro # G1851090
- UPC # 017567091822
- Country of Origin United States
- Category Desks
Dimensions
Overall Depth | 30" |
Width | 60" |
Details
Type | Teachers Desk |
Item | HD Desk,900 Series,60x30in.,Pty/Med Oak |
Color | Base: Putty, Top: Medium Oak |
Material | Laminated |
Series | 900 Series |
Number of Pedestals | 1 |
Frame Material | Steel |
Description
HD Desk,900 Series,60x30in.,Pty/Med Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.