Shop All Desks
This Product is Discontinued
Sandusky Lee
Teachers Desk, 30" D, Base: Black, Top: Medium Oak, Laminated (Discontinued)
Mfr # DP706030BO
Zoro # G1851221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Teachers Desk
- Overall Depth 30"
- Color Base: Black, Top: Medium Oak
- Material Laminated
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sandusky Lee
- MFR # DP706030BO
- Zoro # G1851221
- UPC # 017567091716
- Country of Origin United States
- Category Desks
Dimensions
Overall Depth | 30" |
Width | 60" |
Details
Type | Teachers Desk |
Item | HD Desk,700 Series,60 x 30in,Blk/Med Oak |
Color | Base: Black, Top: Medium Oak |
Material | Laminated |
Frame Material | Steel |
Series | 700 Series |
Number of Pedestals | 1 |
Description
HD Desk,700 Series,60 x 30in,Blk/Med Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.