Shop All Desks
This Product is Discontinued
Sandusky Lee
Teachers Desk, 30" D, 60" W, 29-1/2" H, Base: Black, Top: Medium Oak, Laminated Wood (Discontinued)
Mfr # SQ6030BO
Zoro # G2235740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Teachers Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29-1/2"
- Finish Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # SQ6030BO
- Zoro # G2235740
- UPC # 017567101514
- Country of Origin Unknown
- Category Desks
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 60" |
Description
Teachers Desk, Number of Drawers 3, Number of Pedestals 1, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location Right, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.