Shop All Desks
This Product is Discontinued
Sandusky Lee
Teachers Desk, 30" D, 60" W, 29-1/2" H, Base: Black, Top: Gray Nebula, Laminated Wood (Discontinued)
Mfr # DQ6030BGN
Zoro # G9481245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Teachers Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29-1/2"
- Color Base: Black, Top: Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # DQ6030BGN
- Zoro # G9481245
- UPC # 017567087580
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 60" |
Details
Type | Teachers Desk |
Item | Office Desk |
Color | Base: Black, Top: Gray Nebula |
Material | Laminated Wood |
Number of Pedestals | 2 |
Green Certification or Other Recognition | GREENGUARD Certified |
Includes | Central Locking System for All Drawers, Drawer Handles, Pull Out Center Drawer, Box Drawer Divider |
Frame Material | Heavy Duty Steel |
Series | 600 Series |
Assembly | Required |
Description
Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In., Number of Pedestals 2, Pedestal Style Double, Configuration Box/File, Color Black, Color Base Black, Color Top Gray, Material Laminate, Writing Surface Slope No, Handle Yes, Assembly Easy to Assemble, Includes Pull Out Center Drawer, Green Certification or Other Recognition GREENGUARD Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.