Shop All Industrial Storage Cabinets
Sandusky Lee
Storage Cabinet
Mfr # MF3F361872-9M
Zoro # G011420122
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shelf Capacity 200 lb
- Depth of Cabinet 18 in
- Height of Cabinet 75 1/2 in
- Number of Cabinet Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # MF3F361872-9M
- Zoro # G011420122
- UPC # 017567126456
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth of Cabinet | 18 in |
Height of Cabinet | 75 1/2 in |
Width of Cabinet | 36 in |
Details
Color | Black |
Item | Storage Cabinet |
Shelf Capacity | 200 lb |
Item - Modular Shelf Cabinets | Tall Cabinet |
Number of Cabinet Shelves | 2 |
Finish - Cabinets | Powder Coated |
Material - Cabinets | Steel |
Handle Material | Steel |
Cabinet Door Type | Standard |
Description
Tall Cabinet, Cabinet Door Type Standard, Height of Cabinet 75 1/2 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Number of Cabinet Shelves 2, Color Black, Shelf Capacity 200 lb, Material - Cabinets Steel, Finish - Cabinets Powder Coated, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- KENNEDY Drawer Slide (80888)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-02)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-09)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- Sandusky Lee Industrial Storage Cabinets