Shop All Industrial Storage Cabinets
Sandusky Lee
Storage Cabinet, Light Duty, Gray, 150 lb
Mfr # VF41361872-05
Zoro # G711420323
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Overall Width 36 in
- Door Type Solid
- Number of Shelves 4
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sandusky Lee
- MFR # VF41361872-05
- Zoro # G711420323
- UPC # 017567013794
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Overall Depth | 18 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT9)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- Sandusky Lee Industrial Storage Cabinets